Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Healthcare
- Trimline
- Data port
- Lighted dial pad
- Braille 5 key
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- White
- Length:
- 9 in
- Width:
- 4 in