This product requires certification to purchase.

1-Line Diamond Phone in Black

You last purchased this on
 
Cetis

1-Line Diamond Phone in Black

  • Fast #
  • Part #CDIA653091
  • Item #4716465
  • Manufacturer Part #DIA653091
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cetis

1-Line Diamond Phone in Black

  • Fast #
  • Part #CDIA653091
  • Item #4716465
  • Manufacturer Part #DIA653091
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Data port
  • Message waiting light
  • Textured finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Black