This product requires certification to purchase.

Single-Line Hotel Speakerphone with Message Waiting Light in Black

You last purchased this on
 
Cetis

E Series Single-Line Hotel Speakerphone with Message Waiting Light in Black

  • Fast #
  • Part #CEA011000S00T
  • Item #7679270
  • Manufacturer Part #EA011000S00T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cetis

E Series Single-Line Hotel Speakerphone with Message Waiting Light in Black

  • Fast #
  • Part #CEA011000S00T
  • Item #7679270
  • Manufacturer Part #EA011000S00T
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-line speakerphone
  • Analog
  • Basic (no guest service keys)
  • Patented OneTouch voice mail technology
  • Message-waiting light
  • Data port
  • Micro-footprint
  • Full-length customizable faceplate
  • Desk or wall-mounted
  • Black
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CE Approved:
No
Collection:
E Series
Color Finish Name:
Black
Length:
8 in
Width:
4-1/2 in