This product requires certification to purchase.

1/2 in. CPVC Connection Pressure Balancing Valve with Stops

You last purchased this on
 
CFG

1/2 in. CPVC Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #CFG45321
  • Item #4631385
  • Manufacturer Part #45321
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

1/2 in. CPVC Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #CFG45321
  • Item #4631385
  • Manufacturer Part #45321
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cycling
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Connection Type:
CPVC
Faucet Valve Type:
Pressure Balancing
IAPMO Listed:
Yes
Pressure - Maximum:
100 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve