1/2 in. MIPS Volume Control Valve
1/2 in. MIPS Volume Control Valve
Package Quantity Info:
Each: 1.00 Inner Pack: 1 Case: 12.00 Pallet: 480.00-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connection 3:
- MIPS
- End Connections:
- MIPS
- Faucet Connection:
- Male IPS
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Metal
- Maximum Temperature:
- 160
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No