1/2 in. PEX Connection Pressure Balancing Valve with Stops
1/2 in. PEX Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
Product Details
- Cycling
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Connection Type:
- PEX
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.75 gpm
- Height:
- 5-19/50 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 7 in