5-1/2 in. Metal Escutcheon in Brushed Nickel
40913 Series 5-1/2 in. Metal Escutcheon in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 40913 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- FM Approved:
- No
- Fits Pipe Size:
- 5-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No