This product requires certification to purchase.

3-3/8 in. Metal Wand Kit in Chrome

You last purchased this on
 
CFG

Baystone™ 3-3/8 in. Metal Wand Kit in Chrome

Brand image
You last purchased this on
 
CFG

Baystone™ 3-3/8 in. Metal Wand Kit in Chrome

  • Fast #
  • Part #CFG400431
  • Item #9323275
  • Manufacturer Part #400431
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits CFG Baystone kitchen pulldown faucet
  • Operates in stream or spray mode in the pullout or retracted position
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Collection:
Baystone™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Wand Kit
Flow Rate:
1 gpm
Length:
3-3/8 in
Material:
Metal
Width:
1-1/2 in



Call for Pricing
Call for Pricing