Baystone Wand Kit in Polished Chrome
Baystone™ Baystone Wand Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Impressive design, exceptional beauty and uncomplicated style features give the Baystone collection an ageless yet fashion-forward presence
- Tailored yet relaxed, the Baystone collection is an exercise in design balance
- This lustrous collection works seamlessly with today's lifestyles
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Baystone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 5 in