This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
CFG

Baystone™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA42712
  • Item #4630065
  • Manufacturer Part #CA42712
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Baystone™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA42712
  • Item #4630065
  • Manufacturer Part #CA42712
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle
  • 4" center-set design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Baystone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
3 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
4-1/16 in
Spout Reach:
5-1/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-11/25 in