This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Stainless

You last purchased this on
 
CFG

Capstone® Single Handle Pull Out Kitchen Faucet in Stainless

Brand image
You last purchased this on
 
CFG

Capstone® Single Handle Pull Out Kitchen Faucet in Stainless

  • Fast #
  • Part #CFGCA40519SL
  • Item #4513857
  • Manufacturer Part #CA40519SL
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An excellent option for a coordinated style presentation
  • Stainless finish
  • Easily retractable faucet pulldown hose offers flexible water delivery
  • Single lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Complies with ADA specifications
  • Ten year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Capstone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6 in
Spout Reach:
8-1/4 in
UL Listed:
No


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing