This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
CFG

Capstone® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #CFGCA41211BN
  • Item #4565689
  • Manufacturer Part #CA41211BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Capstone® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #CFGCA41211BN
  • Item #4565689
  • Manufacturer Part #CA41211BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An excellent option for a coordinated style presentation
  • Brushed Nickel finish
  • Two handle
  • Centerset design allows for easy installation
  • Complies with ADA specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Ten year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Capstone®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/32 in
Spout Reach:
3-3/4 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in