This product requires certification to purchase.

Two Handle Kitchen Faucet in Classic Stainless

You last purchased this on
 
CFG

Capstone® Two Handle Kitchen Faucet in Classic Stainless

Brand image
You last purchased this on
 
CFG

Capstone® Two Handle Kitchen Faucet in Classic Stainless

  • Fast #
  • Part #CFG41611CSL
  • Item #4622900
  • Manufacturer Part #41611CSL
5 out of 5 Customer Rating
Two Handle Centerset Kitchen Faucet

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An excellent option for a coordinated style presentation
  • Stainless finish
  • Two lever handles make it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Centerset design allows for easy installation
  • Ten year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Capstone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
10-47/50 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-24/25 in
Spout Reach:
9-3/100 in
Spout Type:
High Arc
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing