This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome with White Side Spray

You last purchased this on
 
CFG

Cornerstone™ Single Handle Kitchen Faucet in Polished Chrome with White Side Spray

Brand image
You last purchased this on
 
CFG

Cornerstone™ Single Handle Kitchen Faucet in Polished Chrome with White Side Spray

  • Fast #
  • Part #CFGCA40514
  • Item #4630072
  • Manufacturer Part #CA40514
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome/White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cornerstone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/White
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
4-3/4 in
Spout Reach:
9 in
Spout Type:
Low Arc
Supply Lines Included:
Yes
UL Listed:
No



Call for Pricing
Call for Pricing