This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Stainless

You last purchased this on
 
CFG

Cornerstone® Single Handle Kitchen Faucet with Side Spray in Stainless

  • Fast #
  • Part #CFGCA40513SL
  • Item #4630061
  • Manufacturer Part #CA40513SL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Cornerstone® Single Handle Kitchen Faucet with Side Spray in Stainless

  • Fast #
  • Part #CFGCA40513SL
  • Item #4630061
  • Manufacturer Part #CA40513SL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cornerstone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
4-7/10 in
Spout Reach:
9 in
Spout Swivel:
90°
Spout Type:
Low Arc
UL Listed:
No