Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Cornerstone™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- chrome finish is highly reflective for a mirror-like look that works with any decorating style
- two-handle
- 4" center-set design allows for easy installation
- complies with Americans with Disabilities Act (ADA) specifications
- aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- 10 year limited warranty
- meets current legislation, including ab1953 (California) and s152 (Vermont)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cornerstone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Knob
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 3-4/5 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-4/5 in