This product requires certification to purchase.

Two Lever Handle Laundry Faucet in Chrome Plated

You last purchased this on
 
CFG

Cornerstone Two Lever Handle Laundry Faucet in Chrome Plated

  • Fast #
  • Part #CFG40812
  • Item #1703441
  • Manufacturer Part #40812
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Cornerstone Two Lever Handle Laundry Faucet in Chrome Plated

  • Fast #
  • Part #CFG40812
  • Item #1703441
  • Manufacturer Part #40812
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 10 Year Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cornerstone
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
Handle Type:
Lever
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
9 in
Trim Only:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No