This product requires certification to purchase.

3-3/8 in. Metal Wand Kit in Chrome

CFG

Edgestone™ 3-3/8 in. Metal Wand Kit in Chrome

  • Fast #
  • Part #CFG275393
  • Item #9323261
5 out of 5 Customer Rating
Brand image
CFG

Edgestone™ 3-3/8 in. Metal Wand Kit in Chrome

  • Fast #
  • Part #CFG275393
  • Item #9323261
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits CFG Edgestone kitchen pulldown faucet
  • Operates in stream or spray mode in the pullout or retracted position
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Collection:
Edgestone™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Wand Kit
Flow Rate:
1 gpm
Length:
3-3/8 in
Material:
Metal
Width:
1-1/2 in