This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
CFG

Edgestone® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFG46301CGR
  • Item #5078601
  • Manufacturer Part #46301CGR
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Edgestone® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFG46301CGR
  • Item #5078601
  • Manufacturer Part #46301CGR
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Cycling
  • 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • 5" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • 10 Year Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Edgestone®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes