Single Function Showerhead in Chrome
Edgestone® Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- This eco performance showerhead conserves water without sacrificing performance
- One-function full spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 10 Year Limited Warranty
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Edgestone®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 2-1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes