This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
CFG

Flagstone® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA47511
  • Item #4397253
  • Manufacturer Part #CA47511
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Flagstone® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA47511
  • Item #4397253
  • Manufacturer Part #CA47511
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aerated stream
  • Limited ten year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
Ansi 61-9
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flagstone®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-13/20 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Spout Reach:
7-3/4 in
Spout Type:
Low Arc
UL Listed:
No