This product requires certification to purchase.

Multi Function Hand Shower in Chrome

You last purchased this on
 
CFG

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #CFG40124
  • Item #4631334
  • Manufacturer Part #40124
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #CFG40124
  • Item #4631334
  • Manufacturer Part #40124
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Three-function combination spray for more variety 3.3" diameter spray head handshower
  • 59" hose length
  • Required drop ell handheld showerhead connection is included for installation of hose against shower wall
  • Included slide bar makes it easy to adjust the handheld shower height
  • 10 Year Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-3/10 in
Hand Shower Flow Rate:
1.5 gpm
Height:
8 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
NSF Certified:
Yes
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes