This product requires certification to purchase.

Single Handle Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
CFG

Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFG48002NHCGR
  • Item #8229561
  • Manufacturer Part #48002NHCGR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFG48002NHCGR
  • Item #8229561
  • Manufacturer Part #48002NHCGR
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rotating style metal lever handle
  • Temperature control by 150° arc
  • Will operate with less than 5 lbs of torque
  • The stainless steel escutcheon features red and blue temperature indicators
  • Protective rubber gaskets surround interior and exterior rim
  • Weep hole located at bottom of escutcheon
  • Slip fit tub spout connects to 1/2" pipe with bottom 5/32" set screw
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
WaterSense Labeled:
Yes