Bathtub & Shower Faucet
Slate™ Bathtub & Shower Faucet
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Cycling
- 6-1/2" diameter spray head rainshower for exceptional water coverage
- Full rainshower
- 5-1/2" tub spout length
- Complies with Americans with disabilities act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- 10 year limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Slate™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes