This product requires certification to purchase.

One Handle Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
CFG

Slate™ One Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFG48003NHCGR
  • Item #8229556
  • Manufacturer Part #48003NHCGR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Slate™ One Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFG48003NHCGR
  • Item #8229556
  • Manufacturer Part #48003NHCGR
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Cycling
  • 5-1/2" tub spout length
  • Complies with Americans with disabilities act (ADA) specifications
  • 10 year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Cartridge Type:
Ceramic Disc
Collection:
Slate™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes