This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black

You last purchased this on
 
CFG

Slate One Handle Single Function Bathtub & Shower Faucet in Matte Black

Brand image
You last purchased this on
 
CFG

Slate One Handle Single Function Bathtub & Shower Faucet in Matte Black

  • Fast #
  • Part #CFG48003BLGR
  • Item #8892505
  • Manufacturer Part #48003BLGR
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve Sold Separately
  • Protective rubber gaskets surround interior and exterior rim
  • Slip fit tub spout connects to 1/2" pipe with bottom 5/32" set screw
  • 6-1/2 inch diameter spray head rainshower for exceptional water coverage
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Slate
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-1/2 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing