This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
CFG

Slate™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #CFG76162
  • Item #8229555
  • Manufacturer Part #76162
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
CFG

Slate™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #CFG76162
  • Item #8229555
  • Manufacturer Part #76162
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • 10 year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Slate™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
8-7/8 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No