This product requires certification to purchase.

1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Hose Bibb

You last purchased this on
 
Champion-Arrowhead

261LF Series 1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Hose Bibb

  • Fast #
  • Part #A261LF
  • Item #5109070
  • Manufacturer Part #261LF
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

261LF Series 1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Hose Bibb

  • Fast #
  • Part #A261LF
  • Item #5109070
  • Manufacturer Part #261LF
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Arrow-Breaker® built-in anti-siphon technology provides protection from back-flow back-siphonage and drains contaminated water from the weep hole in the stem by the handle
  • Features higher flow rates than hose bibs with add-on vacuum breakers
  • Protects water supply and meets plumbing code without the need for costly add-on vacuum breakers
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Maximum pressure: 125 psi
  • Maximum temperature: 140°F
  • Flow rate: 11 GPM at 50 psi
  • 3-year limited warranty
  • Arrow-Breaker® series is also available with tamperproof loose-key lock-shield (i.e. #261LKLF) to prevent unwanted water use
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
261LF Series
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Flow Rate:
11 gpm
Handle Material:
Aluminum
Handle Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Seat Material:
Rubber, Stainless Steel
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb