This product requires certification to purchase.

1/2 x 3/4 in. Bronze Compression x MGHT No Kink Cross Hose Bibb

You last purchased this on
 
Champion-Arrowhead

264CCLF Series 1/2 x 3/4 in. Bronze Compression x MGHT No Kink Cross Hose Bibb

  • Fast #
  • Part #A264CCLF
  • Item #5109099
  • Manufacturer Part #264CCLF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

264CCLF Series 1/2 x 3/4 in. Bronze Compression x MGHT No Kink Cross Hose Bibb

  • Fast #
  • Part #A264CCLF
  • Item #5109099
  • Manufacturer Part #264CCLF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet connection: 1/2” female iron pipe (FIP) thread
  • Outlet connection: 3/4” male hose thread
  • Patented Arrow-Breaker® built-in anti-siphon back-flow preventer that protects your water supply from harmful contaminates
  • ASSE 1011 approved, IAPMO certified
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 psi
  • Max temperature: 180° F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
264CCLF Series
End Connection 1:
Compression
End Connection 2:
MGHT
End Connections:
Compression x MGHT
Flow Rate:
11 gpm
Handle Material:
Aluminum
Handle Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Plastic
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Seat Material:
SBR
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb