This product requires certification to purchase.

Anti-siphon 1/2 x 3/4 in. Sillcock

You last purchased this on
 
Champion-Arrowhead

265 Series Anti-siphon 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A265LF
  • Item #5112758
  • Manufacturer Part #265LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

265 Series Anti-siphon 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A265LF
  • Item #5112758
  • Manufacturer Part #265LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet connection: ½” female iron pipe (FIP) thread
  • Outlet connection: ¾” male hose thread
  • Patented Arrow-Breaker® built-in anti-siphon back-flow preventer that protects your water supply from harmful contaminates
  • ASSE 1011 approved, IAPMO certified
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 psi
  • Max temperature: 180°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1011
Collection:
265 Series
End Connection 1:
FIPT
End Connection 2:
MGHT
End Connections:
FIPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Flow Rate:
15 gpm
Handle Material:
Aluminum
Height:
3-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Aluminum, Plastic, Rubber, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Width:
1 in