This product requires certification to purchase.

3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb

You last purchased this on
 
Champion-Arrowhead

353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A353LF
  • Item #5109085
  • Manufacturer Part #353LF
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

353LF Series 3/4 in. Brass FIP x Male Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #A353LF
  • Item #5109085
  • Manufacturer Part #353LF
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Inlet connections: 1/2 or 3/4 inch female iron pipe thread
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Maximum pressure: 125 psi. Maximum temperature: 140°F
  • Flow rate: 8-9 GPM at 50 psi
  • 3-year limited warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
353LF Series
End Connection 1:
FIPS
End Connection 2:
MGHT
End Connections:
FIPS x MGHT
Flow Rate:
8 gpm - 9 gpm
Handle Material:
Aluminum
Handle Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Seat Material:
Rubber, Stainless Steel
Valve Size:
3/4 in
Valve Type:
Hose Bibb