455 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty lead free brass and copper construction
- Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
- Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-off
- 3 year limited warranty
- Maximum pressure: 125 psi
- Max temperature: 140° F
- NSF/ANSI 372 certified lead free by IAPMO
- Flow rate: 13 gpm at 50 psi
- Rubber-coated oval handle, or available in loose-key lock-shield (LKLF) models for tamper-proof operation
Specifications
- ANSI:
- ANSI 372
- Collection:
- 455 Series
- Color Finish Name:
- Satin
- End Connection 1:
- FPT, MPT
- End Connection 2:
- GHT
- End Connections:
- FPT;MPT x GHT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass, Bronze, Copper
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 2-3/4 in