This product requires certification to purchase.

6 in. Brass 1/2 x 3/4 in. FIPS and MIPS x GHT Wall Hydrant

You last purchased this on
 
Champion-Arrowhead

485 Series 6 in. Brass 1/2 x 3/4 in. FIPS and MIPS x GHT Wall Hydrant

  • Fast #
  • Part #A48506LF
  • Item #5109046
  • Manufacturer Part #485-06LF
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

485 Series 6 in. Brass 1/2 x 3/4 in. FIPS and MIPS x GHT Wall Hydrant

  • Fast #
  • Part #A48506LF
  • Item #5109046
  • Manufacturer Part #485-06LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from a heavy-duty, lead-free bronze alloy
  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Inlet Connection: 1/2 in female iron pipe (FIP) and 3/4 in male iron pipe (MIP)
  • Outlet Connection: 3/4 in male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3 year limited warranty
  • Max pressure: 125 psi
  • Also available with lock shield and loose key
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1019A
Collection:
485 Series
Color Finish Name:
Brass
End Connection 1:
FIPS, MIPS
End Connection 2:
GHT
End Connections:
FIPS;MIPS x GHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6 in
Material:
Brass, Bronze, Copper
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Handle
Valve Size:
1/2 in x 3/4 in
Width:
4 in