This product requires certification to purchase.

1 in. Bronze Alloy FIP x Hose Thread Garden Valve

You last purchased this on
 
Champion-Arrowhead

930LF 1 in. Bronze Alloy FIP x Hose Thread Garden Valve

  • Fast #
  • Part #A930LF
  • Item #5109071
  • Manufacturer Part #930LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

930LF 1 in. Bronze Alloy FIP x Hose Thread Garden Valve

  • Fast #
  • Part #A930LF
  • Item #5109071
  • Manufacturer Part #930LF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPS
End Connection 2:
Threaded
End Connections:
FIPS x Threaded
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Bronze Alloy
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1 in
Valve Type:
Garden Valve