This product requires certification to purchase.

1/2 x 12 in. Polished Chrome Angle Log Lighter Valve Kit

You last purchased this on
 
Champion-Arrowhead

1/2 x 12 in. Polished Chrome Angle Log Lighter Valve Kit

  • Fast #
  • Part #A259
  • Item #506501
  • Manufacturer Part #259
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

1/2 x 12 in. Polished Chrome Angle Log Lighter Valve Kit

  • Fast #
  • Part #A259
  • Item #506501
  • Manufacturer Part #259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light lighter valve kit contains 1/2" FIP angle valve with chrome flange and key
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
IAPMO Listed:
Yes
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas
Valve Operator:
Key
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Angle Log Lighter Valve Kit