This product requires certification to purchase.

Vacuum Breaker Brass Valve Repair Part

You last purchased this on
 
Champion-Arrowhead

Vacuum Breaker Brass Valve Repair Part

  • Fast #
  • Part #APK1390
  • Item #3932721
  • Manufacturer Part #PK1390
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

Vacuum Breaker Brass Valve Repair Part

  • Fast #
  • Part #APK1390
  • Item #3932721
  • Manufacturer Part #PK1390
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Thread-on vacuum breaker
  • Self-draining
  • Breakaway set screw
  • Made from heavy-duty lead-free brass alloy, nickel-plated finish
  • Back-flow prevention that protects your household water supply from contaminated water
  • Allows faucet to automatically drain upon shutoff to prevent freezing
  • Used for repair of wall hydrants with factory-installed back-flow preventer
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1011
Application:
Residential
Brand Model Compatibility:
490 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Depth:
1-1/4 in
End Connection 1:
Threaded
End Connection 2:
MGHT
End Connections:
Threaded x MGHT
Fitting Size 1:
1-1/16 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/16 in x 3/4 in
Height:
2 in
IAPMO Listed:
Yes
Length:
2 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Vacuum Breaker
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 180 Deg F
Weight:
0.281 lb
Width:
2 in