This product requires certification to purchase.

Log-Lighter Valve in Polished Chrome

You last purchased this on
 
Champion-Arrowhead

Log-Lighter Valve in Polished Chrome

  • Fast #
  • Part #A258KF
  • Item #4423828
  • Manufacturer Part #258-KF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion-Arrowhead

Log-Lighter Valve in Polished Chrome

  • Fast #
  • Part #A258KF
  • Item #4423828
  • Manufacturer Part #258-KF
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
258 Gas Log Lighter Valve
Color Finish Name:
Polished Chrome
Material:
Polished Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov