This product requires certification to purchase.

3/8 - 18 in. Pipe Tap

You last purchased this on
 
Champion Cutting Tool

3/8 - 18 in. Pipe Tap

  • Fast #
  • Part #C3043818
  • Item #7926246
  • Manufacturer Part #304 - 3/8-18
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion Cutting Tool

3/8 - 18 in. Pipe Tap

  • Fast #
  • Part #C3043818
  • Item #7926246
  • Manufacturer Part #304 - 3/8-18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carbon steel tapping tool can be used to tap pipe fittings and other female threaded metal products
  • Tapered threads allow the fitting to achieve an extremely tight fit after use
  • Diameter of tap increases from the entering end of the thread portion at the rate of 3/4" per ft
  • Angle formed by the sides of the thread is 60°
  • Application: Rethreading, cleaning up damaged and rusty threads
  • Thread: NPT
  • Requires Certification

Specifications

Application:
Cleaning, Threading
End Connection 1:
NPT
Length:
2-9/16 in
Material:
Carbon Steel
Size:
3/8-18 in
Thread Length:
1.0625
UL Listed:
No