This product requires certification to purchase.

2 in. Plain End Conduit Elbow

You last purchased this on
 
Champion Fiberglass

2 in. Plain End Conduit Elbow

  • Fast #
  • Part #C20ASW62P
  • Item #1896845
  • Manufacturer Part #20A-SW-62-P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion Fiberglass

2 in. Plain End Conduit Elbow

  • Fast #
  • Part #C20ASW62P
  • Item #1896845
  • Manufacturer Part #20A-SW-62-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
36 in
Material:
Fiberglass