This product requires certification to purchase.

2 x 36 in. 3-Stripes Fiberglass Conduit 90 Degree Elbow

You last purchased this on
 
Champion Fiberglass

2 x 36 in. 3-Stripes Fiberglass Conduit 90 Degree Elbow

  • Fast #
  • Part #C20CSW922DRS
  • Item #4375248
  • Manufacturer Part #20CSW922DRS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion Fiberglass

2 x 36 in. 3-Stripes Fiberglass Conduit 90 Degree Elbow

  • Fast #
  • Part #C20CSW922DRS
  • Item #4375248
  • Manufacturer Part #20CSW922DRS
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Fiberglass