This product requires certification to purchase.

2 x 36 in. Fiberglass Conduit 45 Degree Elbow

You last purchased this on
 
Champion Fiberglass

2 x 36 in. Fiberglass Conduit 45 Degree Elbow

  • Fast #
  • Part #C20ASW82P
  • Item #1896842
  • Manufacturer Part #20A-SW-82-P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion Fiberglass

2 x 36 in. Fiberglass Conduit 45 Degree Elbow

  • Fast #
  • Part #C20ASW82P
  • Item #1896842
  • Manufacturer Part #20A-SW-82-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Fiberglass