This product requires certification to purchase.

3 x 36 in. 3-Stripes Fiberglass Conduit 90 Degree Elbow

You last purchased this on
 
Champion Fiberglass

3 x 36 in. 3-Stripes Fiberglass Conduit 90 Degree Elbow

  • Fast #
  • Part #C30CSW922DRS
  • Item #4375251
  • Manufacturer Part #30CSW922DRS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion Fiberglass

3 x 36 in. 3-Stripes Fiberglass Conduit 90 Degree Elbow

  • Fast #
  • Part #C30CSW922DRS
  • Item #4375251
  • Manufacturer Part #30CSW922DRS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Material:
Fiberglass