This product requires certification to purchase.

4 x 36 in. Radius Fiberglass 90 Degree Elbow

You last purchased this on
 
Champion Fiberglass

4 x 36 in. Radius Fiberglass 90 Degree Elbow

  • Fast #
  • Part #C40ASW922D
  • Item #1870096
  • Manufacturer Part #40A-SW-92-2D
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Champion Fiberglass

4 x 36 in. Radius Fiberglass 90 Degree Elbow

  • Fast #
  • Part #C40ASW922D
  • Item #1870096
  • Manufacturer Part #40A-SW-92-2D
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Material:
Fiberglass