Metal Dryer Installation Box
Metal Dryer Installation Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Dryer Box Size:
- 21 in x 4-1/4 in
- Height:
- 21 in
- Length:
- 4-1/4 in
- Material:
- Metal