55 gal Bleach
55 gal Bleach
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Whitens clothing and removes stains
- 12.5% bleach (sodium hypochlorite)
- Removes mildew stains
- Increases the life of cut flowers
- Volume: 55 gallon drum
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 55 gal