10 x 2 in. Plier
10 x 2 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 1800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jaw length 1.38 In
- Number of adjustment 7
- Smooth jaws provide a strong grip and protect plated surfaces or soft fasteners (nickel, chrome, pvc) from scratching or marring
- Reliable permalock® fastener eliminates nut and bolt failure with increased joint strength
- Forged high carbon U.S. Steel for maximum strength and durability is specially coated for ultimate rust prevention
- Undercut tongue & groove won’t slip
- Channellock blue® grips for comfort
- Made in USA
Documents
Specifications
- Color Finish Name:
- Polished Steel
- Groove Positions:
- 7
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 2 in
- Jaw Depth (in):
- 1.38 in
- Length:
- 10 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.44 in
- Tool Type:
- Plier
- Weight:
- 0.98 lb
- Width:
- 3-22/25 in