This product requires certification to purchase.

2.36 in. Plier

You last purchased this on
 
Channellock

2.36 in. Plier

  • Fast #
  • Part #C317
  • Item #49716
  • Manufacturer Part #317
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

2.36 in. Plier

  • Fast #
  • Part #C317
  • Item #49716
  • Manufacturer Part #317
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With side cutter
  • Crosshatch pattern on jaws grips work tightly
  • Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • High carbon steel for superior performance on the job, and an ultimate rust preventative coating
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Polished Steel
Handle Material:
Vinyl
Jaw Capacity (in):
2.36 in
Jaw Depth (in):
2.36 in
Length:
8 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Thickness:
0.41 in
Tool Type:
Plier
Weight:
0.516 lb
Width:
2-22/25 in