This product requires certification to purchase.

3 Piece Plier Set Tongue & Groove Long Nose Cutter

You last purchased this on
 
Channellock

3 Piece Plier Set Tongue & Groove Long Nose Cutter

  • Fast #
  • Part #CGS6
  • Item #7361040
  • Manufacturer Part #GS-6
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

3 Piece Plier Set Tongue & Groove Long Nose Cutter

  • Fast #
  • Part #CGS6
  • Item #7361040
  • Manufacturer Part #GS-6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 520
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set INCLUDES: 10-inch Tongue & Groove Pliers, 7-inch XLT™ Diagonal Cutting Pliers, and 8-inch Long Nose Pliers with cutter
  • Model 430®: The ORIGINAL STRAIGHT JAW Tongue and Groove Pliers provide a strong, versatile grip for use in both directions
  • Model 337: XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
  • Model 317: PRECISE narrow nose design provides accessibility for hard-to-reach applications
  • Model 430®: STRONG 90-degree teeth for superior grip and longevity
  • FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • 100% MADE IN USA
  • Requires Certification

Specifications

Color Finish Name:
Polished
Length:
15 in
Material:
Steel
Material Type:
C1080
Number of Tools Included:
3
Tool Type:
Plier Set
Weight:
1.95575 lb
Width:
9 in