3 Plier
3 Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 260-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Set Includes: 6.5", 9.5" & 12" Tongue & Groove, Bottle Opener
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue & groove design won't slip
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- Includes free 6n1 driver
- Made in USA
Specifications
- Case Included:
- No
- Color Finish Name:
- Polished Steel
- Groove Positions:
- 5
- Handle Type:
- Dipped
- Height:
- 12 in
- Jaw Capacity (in):
- 9/10 in
- Jaw Depth (in):
- 0.5 in
- Length:
- 15 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Power Source:
- Manual
- Tool Type:
- Tongue & Groove Pliers
- Weight:
- 2.856 lb
- Width:
- 9 in