4.25 in. Plier
4.25 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jaw length 2.56 In
- Number of adjustment 8
- The original straight jaw tongue & groove pliers provide a strong, versatile grip for use in both directions
- Reliable permalock® fastener eliminates nut and bolt failure with increased joint strength
- Strong 90°, laser-hardened teeth for superior grip and longevity
- Forged high carbon U.S. Steel for maximum strength and durability is specially coated for ultimate rust prevention
- Undercut tongue and groove won’t slip
- Channellock blue® grips for comfort
- Made in USA
Documents
Specifications
- Color Finish Name:
- Polished Steel, Blue
- Groove Positions:
- 8
- Handle Length (in):
- 16-1/2 in
- Handle Material:
- Vinyl
- Handle Type:
- Jaw
- Jaw Capacity (in):
- 3.75 in
- Jaw Depth (in):
- 2.56 in
- Length:
- 16 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Maximum Capacity:
- 4-1/4 in
- Number of Tools Included:
- 1
- Thickness:
- 0.59 in
- Tool Type:
- Plier
- Weight:
- 3.14 lb
- Width:
- 5 in